Shop KOHLER
See all product information
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet
Mfr # K-72761-CP
Zoro # G5078702
product price:Â $595.01
/ea
Free Shipping & Returns
Key Features
Residential/Commercial
Commercial
Mounting Hole Center to Center
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K-72761-CP
Zoro #
G5078702
UPC #
885612559050
Country of Origin
United States
Dimensions
Height
5 in
Connection Size
3/8 in
Details
Residential/Commercial
Commercial
Mounting Hole Center to Center
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Flow Rate
1.2 GPM
Drain Type
Pop Up
Series
Artifacts
Features
Waterfall Faucet
Includes
Drain Assembly; Installation Hardware; Pop-Up
Connection Type
Compression
Spout Reach
6-1/16 in
Item
Bathroom Faucet
Compliance
CA Drought Compliant
ANSI Compliant
Yes
Valve Type
Ceramic Disc
Faucet Spout
Fixed
Standards
ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61
Material
Metal
Mounting
Deck Mounted
Color
Polished Chrome
Number Of Handles
0
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts faucets combine quality craftsmanship with artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around. This vintage-inspired bathroom sink spout has an open flume design that channels water beautifully into a graceful, elegant waterfall.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.