Shop KOHLER
See all product information
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet
Mfr # K-800T20-5AKL-CP
Zoro # G201247102
product price:Â $241.98
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Handle Type
Wrist Blade
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K-800T20-5AKL-CP
Zoro #
G201247102
UPC #
885612513045
Country of Origin
Unknown
Dimensions
Height
3-9/16 in
Connection Size
1/2 in
Details
Mounting Hole Center to Center
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Handle Type
Wrist Blade
Flow Rate
1 GPM
Handle Material
Brass
Item
Bathroom Faucet
Includes
Handles; Installation Hardware; Valve
Mounting
Deck Mounted
ANSI Compliant
Yes
Faucet Spout
Fixed
Spout Reach
5-1/2 in
Material
Brass
Series
Triton Bowe
Standards
ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61, ANSI A117.1
Compliance
CA Drought Compliant
Color
Polished Chrome
Valve Type
Ceramic Disc
Number Of Handles
2
Description
Defined by a sleek, contemporary curved profile, Triton Bowe faucets deliver solid brass construction at an exceptional value. This Triton Bowe widespread faucet features two wristblade handles, a quarter-turn ceramic valve, and a vandal-resistant laminar flow.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.