Zoro Homepage

10 in. Awaken Rainhead

  • Mfr # 76465-Y-BN

  • Zoro # G610471358


product price: $325.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Finish
Vibrant Brushed Nickel
Width
9.81 in
Depth
2 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76465-Y-BN
Zoro #
G610471358
UPC #
885612998200
Country of Origin
Unknown

Dimensions

Width
9.81 in
Depth
2 in
Length
9.81 in

Details

ADA Compliant
No
Finish
Vibrant Brushed Nickel
Color
Silver

Description

Bring the invigorating freshness of a summer rain to your shower with the Awaken 10 in. rainhead. An optimized sprayface with angled nozzles generates a uniform spray pattern with wide, even coverage, simulating the experience of walking in a warm rainshower. The Awaken rainhead can be installed on a wall- or ceiling-mount shower arm, and a swivel joint allows for precise placement of the spray. Its simple and contemporary design complements the Awaken collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.