Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Rainhead With Katalyst Air-Induction Technology, 1.75 Gpm

  • Mfr # 13693-G-BN

  • Zoro # G701197365


product price: $956.13
/ea
Free Shipping & Returns

Key Features

Height
3-3/4 in
Width
10 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13693-G-BN
Zoro #
G701197365
UPC #
885612709523
Country of Origin
Unknown

Dimensions

Height
3-3/4 in
Width
10 in
Length
10 in

Details

Finish
Vibrant Brushed Nickel

Description

Enjoy a shower that simulates the soaking deluge of a warm summer downpour. This traditional-style rainhead features innovative Katalyst air-induction technology, which efficiently mixes air and water to produce large water droplets and deliver a powerful, thoroughly drenching overhead shower experience. Its clean good looks and durable finish coordinate with many other KOHLER faucets and accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.