
10 Traditional Round Rain Shwhd, 1.75Gpm
Mfr # 13693-G-2MB
Zoro # G401231062
product price: $956.13
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gallons-per-minute
Finish
Vibrant Brushed Moderne Brass
Height
3.6875 in.
Width
10.4375 in.
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13693-G-2MB
Zoro #
G401231062
UPC #
885612881397
Country of Origin
Unknown
Dimensions
Height
3.6875 in.
Width
10.4375 in.
Details
Flow Rate
1.75 gallons-per-minute
Finish
Vibrant Brushed Moderne Brass
Material
Brass
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.