
10 Traditional Round Rain Shwhd, 1.75Gpm
Mfr # 13693-G-BV
Zoro # G701245561
product price: $956.13
/ea
Free Shipping & Returns
Key Features
Height (In.)
3.688 in
Width (In.)
10.44 in
Finish
Vibrant Brushed Bronze
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13693-G-BV
Zoro #
G701245561
UPC #
885612709530
Country of Origin
Unknown
Dimensions
Height (In.)
3.688 in
Width (In.)
10.44 in
Details
Finish
Vibrant Brushed Bronze
Material
Brass
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.