Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1115-0, 72" L, 42" W

  • Mfr # 1115-0

  • Zoro # G2615573


product price: $1,129.91
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Length
72"
Width
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1115-0
Zoro #
G2615573
UPC #
650531375360
Country of Origin
China

Dimensions

Length
72"
Width
42"

Details

Item
1115-0

Description

1115-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.