Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1162-CB-0, 60" L, 42" W

  • Mfr # 1162-CB-0

  • Zoro # G2619100


product price: $2,665.91
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Length
60"
Width
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1162-CB-0
Zoro #
G2619100
UPC #
650531244321
Country of Origin
China

Dimensions

Length
60"
Width
42"

Details

Item
1162-CB-0

Description

1162-CB-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.