Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Ceiling Mount Rainhead Arm And Flange

  • Mfr # 7392-TT

  • Zoro # G301243905


product price: $201.75
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Titanium
Material
Brass
Standards
ASME, CSA
Length
11.9375 in.
Height (In.)
11.9375 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7392-TT
Zoro #
G301243905
UPC #
885612486585
Country of Origin
Unknown

Dimensions

Length
11.9375 in.
Height (In.)
11.9375 in.

Details

Finish
Vibrant Titanium
Material
Brass
Standards
ASME, CSA

Description

Designed to install directly to the ceiling of your bath or shower, this straight showerarm provides a solid mount for a variety of rain-simulating showerheads. It features brass construction for durability and includes a decorative flange.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.