Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Ceiling Mount Rainhead Arm & Flange

  • Mfr # 7392-BL

  • Zoro # G4822265


product price: $182.81
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling Mounted
Material
Brass
Includes
Installation Hardware
Length
11-15/16 in
Height (In.)
11-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7392-BL
Zoro #
G4822265
UPC #
885612584014
Country of Origin
United States

Dimensions

Length
11-15/16 in
Height (In.)
11-15/16 in

Details

Item
12 Ceiling Mount Rainhead Arm & Flange
Mounting Type
Ceiling Mounted
Material
Brass
Includes
Installation Hardware
Color
Matte Black
Connection
1/2" NPT
Standards
ASME A112.18.1; ASME, CSA

Description

Designed to install directly to the ceiling of your bath or shower, this straight showerarm provides a solid mount for a variety of rain-simulating showerheads. It features brass construction for durability and includes a decorative flange.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.