Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" ceiling-mount single-function rainhead arm and flange

  • Mfr # 7392-BGP

  • Zoro # G421665885


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Graphite
Material
Brass
Height (In.)
11.94 in
Width (In.)
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7392-BGP
Zoro #
G421665885
UPC #
195711202413
Country of Origin
United States

Dimensions

Height (In.)
11.94 in
Width (In.)
2.25 in

Details

Finish
Vibrant Brushed Graphite
Material
Brass
Item
Shower Fittings

Description

Designed to install directly to the ceiling of your bath or shower, this straight showerarm provides a solid mount for a variety of rain-simulating showerheads. It features brass construction for durability and includes a decorative flange.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.