Zoro Homepage

1239-0, 60" L, 36" W

  • Mfr # 1239-0

  • Zoro # G2618979


product price: $2,728.35
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Length
60"
Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1239-0
Zoro #
G2618979
UPC #
040688656090
Country of Origin
China

Dimensions

Length
60"
Width
36"

Details

Item
1239-0

Description

1239-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.