
1242-R-0, 60" L, 36" W, Acrylic
Mfr # 1242-R-0
Zoro # G2619161
product price: $1,223.55
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Length
60"
Width
36"
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1242-R-0
Zoro #
G2619161
UPC #
040688662633
Country of Origin
China
Dimensions
Length
60"
Width
36"
Details
Item
1242-R-0
Material
Acrylic
Description
1242-R-0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.