Zoro Homepage

14

  • Mfr # T13175-4A-CP

  • Zoro # G101212859


product price: $688.16
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Height (In.)
4-1/2 in
Length
3-7/8 in
Width (In.)
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13175-4A-CP
Zoro #
G101212859
UPC #
650531534217
Country of Origin
Unknown

Dimensions

Height (In.)
4-1/2 in
Length
3-7/8 in
Width (In.)
4-1/2 in

Details

Finish
Polished Chrome

Description

With its smooth, clean silhouette, Pinstripe Pure evokes a sense of relaxed luxury and vintage 1930s American style. This valve trim with bold lever handle is easy to operate, and features soft, clean edges for a bold accent in the shower. Pair this trim with a MasterShower 2- or 3-way transfer valve to create a personalized shower experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.