Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1413492 Header 49.000

  • Mfr # 1413493-02-BDX

  • Zoro # G408464937


product price: $68.27
/ea

Key Features

Width (In.)
1.059 in
Length
49 in
Height (In.)
1.693 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1413493-02-BDX
Zoro #
G408464937
UPC #
195711025395
Country of Origin
Unknown

Dimensions

Width (In.)
1.059 in
Length
49 in
Height (In.)
1.693 in

Details

Finish
Bright Silver Extra

Description

1413492 Header 49.000


  • •In Kohler's Bright Silver Extra finish
  • •49 in. L x 1.059 in. W x 1.693 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.