Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1413492 Header 49.000

  • Mfr # 1413493-02-BL

  • Zoro # G008464924


product price: $85.00
/ea
Free Shipping & Returns

Key Features

Length
49 in
Height (In.)
1.693 in
Width (In.)
1.059 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1413493-02-BL
Zoro #
G008464924
UPC #
195711025456
Country of Origin
Unknown

Dimensions

Length
49 in
Height (In.)
1.693 in
Width (In.)
1.059 in

Details

Finish
Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.