Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1449960 Threshold 48

  • Mfr # 1449961-02-BL

  • Zoro # G908464918


product price: $54.95
/ea

Key Features

Height (In.)
0.63 in
Width (In.)
1.248 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1449961-02-BL
Zoro #
G908464918
UPC #
885612961334
Country of Origin
Unknown

Dimensions

Height (In.)
0.63 in
Width (In.)
1.248 in
Length
48 in

Details

Finish
Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.