Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1490-X-0, 48" L, 32" W

  • Mfr # 1490-X-0

  • Zoro # G2615600


product price: $2,261.36
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Length
48"
Width
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1490-X-0
Zoro #
G2615600
UPC #
040688032030
Country of Origin
China

Dimensions

Length
48"
Width
32"

Details

Item
1490-X-0

Description

1490-X-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.