Zoro Homepage

1.5 gpm Outlet, 55/64" Thread Size, Chrome, Metal

  • Mfr # K-1297247-CP

  • Zoro # G4330447


product price: $7.19
/ea

Key Features

Thread Size Type
Female
Thread Size
55/64"
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Fits Brand
Kohler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-1297247-CP
Zoro #
G4330447
UPC #
885612585196
Country of Origin
United States

Dimensions

Thread Size Type
Female
Thread Size
55/64"
Connection Size
55/64"

Description

Outlet, Thread Size Type Female, Thread Size 55/64 in, Flow Rate 1.5 gpm, Flow Outlet Type Aerated, Chrome Finish, Aerator Features Antimicrobial, Standards Safe Drinking Water Act

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.