Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1592873 Header 60 Anodized Brushed Nickel

  • Mfr # 1592874-01-BNK

  • Zoro # G015629279


product price: $86.59
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Finish
Anodized Brushed Nickel
Depth (In.)
3 in
Width (In.)
0.93 in
Length
60 in
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1592874-01-BNK
Zoro #
G015629279
UPC #
195711227270
Country of Origin
Unknown

Dimensions

Depth (In.)
3 in
Width (In.)
0.93 in
Length
60 in

Details

Finish
Anodized Brushed Nickel
Color
Nickel

Description

  • Genuine Kohler manufacturing
  • Engineered for exceptional performance and timeless design, Kohler products bring innovation, durability, and elegance to every space
  • Combining cutting-edge technology with superior craftsmanship, Kohler products elevate your everyday experience with lasting quality and style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.