Zoro Homepage

1603776 Strike Jamb Cover 68.875

  • Mfr # 1603777-02-BL

  • Zoro # G515629328


product price: $37.65
/ea

Key Features

Finish
Matte Black
Length
68.88 in
Width (In.)
0.58 in
Color
Black
Depth (In.)
0.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1603777-02-BL
Zoro #
G515629328
UPC #
195711226365
Country of Origin
Unknown

Dimensions

Length
68.88 in
Width (In.)
0.58 in
Depth (In.)
0.18 in

Details

Finish
Matte Black
Color
Black

Description

  • Genuine Kohler manufacturing
  • Engineered for exceptional performance and timeless design, Kohler products bring innovation, durability, and elegance to every space
  • Combining cutting-edge technology with superior craftsmanship, Kohler products elevate your everyday experience with lasting quality and style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.