1.75 gpm Aerated Outlets, Chrome, Metal
Mfr # K-1286339-CP
Zoro # G4330410
product price: $11.99
/eaKey Features
Thread Size Type
Male
Flow Rate
1.75 gpm
Flow Outlet Type
Aerated
Fits Brand
Kohler
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-1286339-CP
Zoro #
G4330410
UPC #
885612577146
Country of Origin
China
Dimensions
Thread Size Type
Male
Details
Item
Aerated Outlets
Flow Rate
1.75 gpm
Flow Outlet Type
Aerated
Fits Brand
Kohler
Finish
Chrome
Material
Metal
Material of Construction
Metal
Aerator Features
Antimicrobial
Flow Rate (GPM)
1.75
Features
Antimicrobial
Flow Type
Aerated
Flow Rate - Maximum
1.7 gpm
Connection Gender
Male
Product Type
Outlet
Description
Aerated Outlets, Thread Size Type Male, Flow Rate 1.7 gpm, Flow Outlet Type Aerated, Chrome Finish, Aerator Features Antimicrobial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.