Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17.88 in. Hardware Kit

  • Mfr # 1599874-CP

  • Zoro # G615694127


product price: $280.79
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Length
17.88 in
Color
Chrome
Depth (In.)
2.5 in
Width (In.)
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1599874-CP
Zoro #
G615694127
UPC #
195711239532
Country of Origin
Unknown

Dimensions

Length
17.88 in
Depth (In.)
2.5 in
Width (In.)
7.5 in

Details

Finish
Polished Chrome
Color
Chrome

Description

  • Genuine Kohler manufacturing
  • Engineered for exceptional performance and timeless design, Kohler products bring innovation, durability, and elegance to every space
  • Combining cutting-edge technology with superior craftsmanship, Kohler products elevate your everyday experience with lasting quality and style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.