18 in. Towel Bar in Vibrant Brushed Moderne Brass

  • Mfr # 35925-2MB

  • Zoro # G910897995


product price: $233.25
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Brass
Width
20.472 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35925-2MB
Zoro #
G910897995
UPC #
195711107671
Country of Origin
China

Dimensions

Width
20.472 in

Details

Finish
Vibrant Brushed Moderne Brass
Material
Metal
Color
Brass

Description

Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted with meticulous attention to detail, the bathroom a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.