18.3125 in W x 27.5 in L x 12.625 in H

  • Mfr # 27787-CM1

  • Zoro # G008439045


product price:  $577.23
/ea
Free Shipping & Returns

Key Features

Overall Height
12.625 in
Overall Length
27.5 in
Overall Width
18.3125 in
Body Material
Neoroc Composite
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27787-CM1
Zoro #
G008439045
UPC #
885612999450
Country of Origin
Unknown

Dimensions

Overall Height
12.625 in
Overall Length
27.5 in
Overall Width
18.3125 in

Details

Body Material
Neoroc Composite
Finish
Matte Black

Description

With soft curves, the Cairn undermount utility sink offers transitional style to suit the kitchen and laundry room alike. This Cairn sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. The Cairn utility sink offers an extra-deep bowl that gives you ample room for a variety of cleaning tasks. Included with the sink are a convenient deep wash bin and stainless steel utility rack that slide effortlessly within the sink to tailor your workstation for the task at hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.