
1.89 in. Spray Assembly
Mfr # 1579162-2MB
Zoro # G815798120
product price: $57.29
/eaKey Features
Finish
Vibrant Brushed Moderne Brass
Depth
4.22 in
Spout Length
1.89 in
Color/Finish
Brass
Width
1.8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1579162-2MB
Zoro #
G815798120
UPC #
195711161727
Country of Origin
Unknown
Dimensions
Depth
4.22 in
Spout Length
1.89 in
Width
1.8 in
Details
Finish
Vibrant Brushed Moderne Brass
Color/Finish
Brass
Description
- Genuine Kohler manufacturing
- Engineered for exceptional performance and timeless design, Kohler products bring innovation, durability, and elegance to every space
- Combining cutting-edge technology with superior craftsmanship, Kohler products elevate your everyday experience with lasting quality and style
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.