
1946-0, 60" L, 30" W, Acrylic
Mfr # 1946-0
Zoro # G2615975
product price: $817.80
/eaKey Features
Length
60"
Width
30"
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1946-0
Zoro #
G2615975
UPC #
885612196200
Country of Origin
China
Dimensions
Length
60"
Width
30"
Details
Item
1946-0
Material
Acrylic
Description
1946-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.