Zoro Homepage

1949-H-0, 66" L, 32" W, Acrylic

  • Mfr # 1949-H-0

  • Zoro # G2619572


product price: $3,312.71
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Length
66"
Width
32"
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1949-H-0
Zoro #
G2619572
UPC #
885612202024
Country of Origin
China

Dimensions

Length
66"
Width
32"

Details

Item
1949-H-0
Material
Acrylic

Description

1949-H-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.