2-Hole Bridge Kitchen Faucet w/ Side Sprayer in Vibrant Brushed Moderne Brass

  • Mfr # 28356-2MB

  • Zoro # G710897966


product price:  $951.56
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
ADA Compliant
Yes
Overall Length
9.18 in
Standards
CEC Compliant; ADA Compliant
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28356-2MB
Zoro #
G710897966
UPC #
195711113412
Country of Origin
China

Dimensions

Overall Length
9.18 in
Width
8 in
Depth
16 in

Details

Finish
Vibrant Brushed Moderne Brass
ADA Compliant
Yes
Standards
CEC Compliant; ADA Compliant
Material
Metal
Typical Application
Kitchen
Color - Drains
Brass

Description

Drawing inspiration from the archives, the Edalyn kitchen faucet collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Transitional by design, each faucet is characterized by a distinguished, h

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.