Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Way Diverter

  • Mfr # 9530-BL

  • Zoro # G201232191


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass
Handle Type
Knob
Includes
Handles Included
Height
2.5", 2.38 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9530-BL
Zoro #
G201232191
UPC #
885612778291
Country of Origin
Unknown

Dimensions

Height
2.5", 2.38 in.
Width
2.5" (left to right)

Details

Finish
Matte Black
Material
Brass
Handle Type
Knob
Includes
Handles Included

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.