Zoro Homepage

20

  • Mfr # 7114-SN

  • Zoro # G201240103


product price: $230.81
/ea
Free Shipping & Returns

Key Features

Length - Drains
7 in
Material of Construction - Drains
Brass
Connection - Drains
1-1/4 in
Overall Diameter
2.125 in
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7114-SN
Zoro #
G201240103
UPC #
650531395405
Country of Origin
Unknown

Dimensions

Length - Drains
7 in
Overall Diameter
2.125 in

Details

Material of Construction - Drains
Brass
Connection - Drains
1-1/4 in
Finish
Polished Nickel
Includes
Pop-Up Included

Description

Real beauty can be found in the details. KOHLER bath accessories are designed to perfectly coordinate with our fixtures and faucets, so that every element in your bath is in perfect harmony. Easy to install and built to last, our bath accessories are available in a full spectrum of beautiful finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.