
20 in. X 30 in. Rectangular Mirror in Vibrant Brushed Moderne Brass
Mfr # 34969-2MB
Zoro # G110898020
product price: $439.01
/ea
Free Shipping & Returns
Key Features
Width
22.8 in
Depth
29.5 in
Color
Brass
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34969-2MB
Zoro #
G110898020
UPC #
195711107633
Country of Origin
China
Dimensions
Width
22.8 in
Depth
29.5 in
Details
Finish
Vibrant Brushed Moderne Brass
Color
Brass
Material
Glass
Description
Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted with meticulous attention to detail, the Castia rec
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.