Zoro Homepage

20 in. X 30 in. Rectangular Mirror in Vibrant Polished Nickel

  • Mfr # 34969-SN

  • Zoro # G110897917


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Width
22.8 in
Depth
29.5 in
Color
Nickel
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34969-SN
Zoro #
G110897917
UPC #
195711107626
Country of Origin
China

Dimensions

Width
22.8 in
Depth
29.5 in

Details

Finish
Vibrant Polished Nickel
Color
Nickel
Material
Glass

Description

Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted with meticulous attention to detail, the Castia rec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.