20.375 in L, Zinc, Vibrant Polished Nickel

  • Mfr # 25160-SN

  • Zoro # G208452530


product price:  $328.46
/ea
Free Shipping & Returns

Key Features

Length
20.375 in
Material
Zinc
Standards
ADA Compliant
Width
20.375 in
Height
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25160-SN
Zoro #
G208452530
UPC #
195711018328
Country of Origin
Unknown

Dimensions

Length
20.375 in
Width
20.375 in
Height
2.375 in

Details

Finish
Vibrant Polished Nickel
Material
Zinc
Standards
ADA Compliant

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary grab bar in a finish to match your Components faucets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.