
21 Centerset Sink Basin
Mfr # 5247-4-0
Zoro # G4757698
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China
Overall Length
21 in
Overall Width
18-3/16 in
Overall Height
8-1/16 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5247-4-0
Zoro #
G4757698
UPC #
885612209078
Country of Origin
United States
Dimensions
Overall Length
21 in
Overall Width
18-3/16 in
Overall Height
8-1/16 in
Details
Body Material
Vitreous China
Finish
White
Description
The Veer pedestal sink basin combines crisp, sophisticated style with a functional design that's perfect for smaller bathrooms. The basin offers an ample deck on both sides to hold toiletries and grooming items. Pair it with the coordinating Veer pedestal for a stylish, affordable solution.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.