Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21 in L, Zinc, Vibrant Titanium

  • Mfr # 25155-TT

  • Zoro # G008452549


product price: $390.15
/ea
Free Shipping & Returns

Key Features

Length
21 in
Material
Zinc
Width
21 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25155-TT
Zoro #
G008452549
UPC #
195711011749
Country of Origin
Unknown

Dimensions

Length
21 in
Width
21 in
Height
3 in

Details

Finish
Vibrant Titanium
Material
Zinc

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, vintage-inspired Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts combines quality craftsmanship with artisan designs to lend character and authenticity to your space as a finishing touch or the central piece to build the room around.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.