
21 Pedestal Bathroom Sink W/ 4 Centerset Faucet Holes
Mfr # 5265-4-0
Zoro # G4753568
product price:Â $234.99
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China/Fireclay
Overall Length
21 in
Overall Width
18-1/4 in
Overall Height
35-1/2 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5265-4-0
Zoro #
G4753568
UPC #
885612209672
Country of Origin
United States
Dimensions
Overall Length
21 in
Overall Width
18-1/4 in
Overall Height
35-1/2 in
Details
Body Material
Vitreous China/Fireclay
Finish
White
Description
The Veer pedestal sink combines crisp, sophisticated style with a functional design that's perfect for smaller bathrooms. The slender column pedestal takes up minimal space, while the basin offers an ample deck on both sides to hold toiletries and grooming items.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.