21 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes

  • Mfr # 5265-8-0

  • Zoro # G4753428


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Pedestal
Color
White
Overall Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5265-8-0
Zoro #
G4753428
UPC #
885612209771
Country of Origin
United States

Dimensions

Overall Length
21 in
Overall Width
18-1/4 in
Overall Height
35-1/2 in
Bowl Size
13-3/4 in x 12-5/8 in
Bowl Depth
4 in
Faucet Hole Dia.
1-3/8 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Pedestal
Color
White
No. of Bowls
1
Number of Holes
3
Includes
Base; Installation Hardware
Collection
Veer
Faucet Mounting Centers
8 in
Bowl Shape
Rectangular
ADA Compliant
No
Standards
ASME A112.19.2; ASME, CSA

Description

The Veer pedestal sink combines crisp, sophisticated style with a functional design that's perfect for smaller bathrooms. The slender column pedestal takes up minimal space, while the basin offers an ample deck on both sides to hold toiletries and grooming items.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.