Zoro Homepage

23

  • Mfr # TLS14422-3-2MB

  • Zoro # G401213105


product price: $674.92
/ea
Free Shipping & Returns

Key Features

Material
Brass
Standards
ANSI, ASME, CSA
Valve Type
Pressure Balanced
Number Of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS14422-3-2MB
Zoro #
G401213105
UPC #
885612740915
Country of Origin
Unknown

Details

Finish
Vibrant Brushed Moderne Brass
Material
Brass
Standards
ANSI, ASME, CSA
Valve Type
Pressure Balanced
Number Of Handles
1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.