
23in rectangular drop-in vessel bathroom sink
Mfr # 2660-8-H15
Zoro # G112377837
product price: $408.90
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China
Overall Length
23 in
Overall Width
18.13 in
Bowl Depth
6.88 in
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2660-8-H15
Zoro #
G112377837
UPC #
195711097347
Country of Origin
Unknown
Dimensions
Overall Length
23 in
Overall Width
18.13 in
Bowl Depth
6.88 in
Details
Body Material
Vitreous China
ADA Compliant
Yes
Finish
150th Spring Green
Standards
ADA Compliant
Description
Sleek and contemporary, the Vox Rectangle vessel-style sink features a wide, deep basin and rounded edges in true minimalist fashion. Countertop installation ensures this sink will stand out in your bathroom as a striking focal point.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.