Zoro Homepage

23in rectangular drop-in vessel bathroom sink

  • Mfr # 2660-8-V10

  • Zoro # G012377623


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Overall Length
23 in
Overall Width
18.13 in
Bowl Depth
6.88 in
Finish
150th Peachblow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2660-8-V10
Zoro #
G012377623
UPC #
195711097316
Country of Origin
Unknown

Dimensions

Overall Length
23 in
Overall Width
18.13 in
Bowl Depth
6.88 in

Details

Body Material
Vitreous China
Finish
150th Peachblow
ADA Compliant
Yes
Standards
ADA Compliant

Description

Sleek and contemporary, the Vox Rectangle vessel-style sink features a wide, deep basin and rounded edges in true minimalist fashion. Countertop installation ensures this sink will stand out in your bathroom as a striking focal point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.