Zoro Homepage

24 in. Towel Bar in Matte Black

  • Mfr # 35926-BL

  • Zoro # G510898040


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Black
Width
26.457 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35926-BL
Zoro #
G510898040
UPC #
195711107718
Country of Origin
China

Dimensions

Width
26.457 in

Details

Finish
Matte Black
Material
Metal
Color
Black

Description

Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted with meticulous attention to detail, the bathroom a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.