24 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes

  • Mfr # 5266-8-0

  • Zoro # G4753692


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Color
White
Overall Length
24 in
Overall Width
18-1/4 in
Overall Height
35-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5266-8-0
Zoro #
G4753692
UPC #
885612210074
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
18-1/4 in
Overall Height
35-1/2 in

Details

Body Material
Vitreous China/Fireclay
Color
White

Description

The Veer pedestal sink combines crisp, sophisticated style with a functional design that's perfect for smaller bathrooms. The slender column pedestal takes up minimal space, while the basin offers an ample deck on both sides to hold toiletries and grooming items.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.