Zoro Homepage

24.803 in L, Bracing Bar Assembly, Matte Black

  • Mfr # 1476131-02-BL

  • Zoro # G208452547


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Length
24.803 in
Width
3.937 in
Height
2.165 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1476131-02-BL
Zoro #
G208452547
UPC #
885612994929
Country of Origin
Unknown

Dimensions

Length
24.803 in
Width
3.937 in
Height
2.165 in

Details

Finish
Matte Black
Item
Bracing Bar Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.