Zoro Homepage

25

  • Mfr # 702429-L-BL

  • Zoro # G904846466


product price: $1,080.22
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Material
Anodized Aluminum
Height (In.)
81.625 in.
Length
3 in.
Depth (In.)
4.13 in.
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702429-L-BL
Zoro #
G904846466
UPC #
885612989093
Country of Origin
Unknown

Dimensions

Height (In.)
81.625 in.
Length
3 in.
Depth (In.)
4.13 in.

Details

Item
Levity Plus Frameless sliding shower door, 81-5/8" H x 56-5/8 - 59-5/8" W, with 3/8"-thick Crystal Clear glass
Finish
Matte Black
Material
Anodized Aluminum
Color
Matte Black

Description

Levity Plus Frameless sliding shower door, 81-5/8" H x 56-5/8 - 59-5/8" W, with 3/8"-thick Crystal Clear glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.