Zoro Homepage

25

  • Mfr # T26439-4-BL

  • Zoro # G904846367


product price: $379.65
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color
Matte Black
Material
Brass
Length
8.0625 in.
Depth
14.875 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T26439-4-BL
Zoro #
G904846367
UPC #
885612914644
Country of Origin
Unknown

Dimensions

Length
8.0625 in.
Depth
14.875 in.
Height
2.625 in.

Details

Finish
Matte Black
Color
Matte Black
Material
Brass
Item
Tone Wall-mount bathroom sink faucet trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.