Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.50 in Mount, 2 Hole Kitchen Faucet

  • Mfr # 7508-2MB

  • Zoro # G301198274


product price: $842.81
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
2.50 in
Finish
Vibrant Brushed Modern Brass
Residential Commercial
Commercial
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7508-2MB
Zoro #
G301198274
UPC #
885612907066
Country of Origin
Unknown

Dimensions

Spout Length
8 in
Height
11.38 in
Spout Height
8-7/8 in

Details

Number of Holes
2
Mounting Hole Center to Center
2.50 in
Finish
Vibrant Brushed Modern Brass
Residential Commercial
Commercial
ADA Compliant
No
Flow Rate
1.50 GPM
Handle Type
Lever
Mounting Type
Widespread
Item
Kitchen Faucet
Series
Purist
Mounting
Deck Mounted
Standards
ANSI A117.1; ASME A112.18.1; AMSE, ANSI, CSA, NSF; Lead Leaching Certified NSF/ANSI 61
Handle Material
Metal
Faucet Spout
360 Degrees Swivel
Features
Sidespray; Water Efficient
Water Connection
3/8" Compression
Green Environmental Attribute
Eco Friendly
Valve Type
Ceramic Disc
Includes
Handles; Installation Hardware; Valve
Compliance
CA Drought Compliant; Low Lead Compliant
Color/Finish
Vibrant Brushed Moderne Brass
Material
Brass
Number Of Handles
1

Description

Designed to accommodate extra-thick counters, this Purist kitchen faucet combines a strong architectural form and simple-to-use features. The high-arch swing spout maneuvers easily around large cookware, while the sidespray reaches down into the sink for more effective cleaning and up-close tasks.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.