Zoro Homepage

26

  • Mfr # 6587-7

  • Zoro # G401198914


product price: $1,053.52
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Overall Length
20.875 in.
Overall Width
20.875 in.
Overall Height
10 in.
Bowl Depth
9.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6587-7
Zoro #
G401198914
UPC #
40688548227
Country of Origin
Unknown

Dimensions

Overall Length
20.875 in.
Overall Width
20.875 in.
Overall Height
10 in.
Bowl Depth
9.5 in.
Bowl Size
18" L x 18" W x 9-1/2" D
Minimum Cabinet Size
24 in.
Bowl Length
18 in.
Bowl Width
18 in.

Details

Body Material
Cast Iron
Finish
Black
Includes
Installation Hardware Included
Standards
ASME, CSA
Color
Black
Commercial / Residential
Commercial Use

Description

This Iron/Tones basin makes an ideal bar sink for washing glassware or preparing food. Use it as a standalone bar sink, a secondary sink on an island, or in a serving pantry to make food preparation and cleanup a breeze. The design coordinates with other Iron/Tones sinks for a sophisticated look that fits any kitchen configuration. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.