Zoro Homepage

27

  • Mfr # 2773-G8-B11

  • Zoro # G901199411


product price: $661.23
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Color
Opaque Stone
Overall Length
20-5/8 in
Overall Width
14-15/16 in
Overall Height
4-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2773-G8-B11
Zoro #
G901199411
UPC #
885612520739
Country of Origin
Unknown

Dimensions

Overall Length
20-5/8 in
Overall Width
14-15/16 in
Overall Height
4-11/16 in

Details

Body Material
Glass
Color
Opaque Stone

Description

Made by American craftsmen using stunning pressed-glass construction, the Inia Wading Pool sink creates a soothing focal point in any bathroom or powder room. Its deep, generously sized basin helps minimize splashing, and the glass surface cleans up easily. The subtle hammered texture with painted underside in Stone helps to conceal vanity items and fixtures from view.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.