Zoro Homepage

27

  • Mfr # 3814-7

  • Zoro # G901203651


product price: $841.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
16-1/2 in
Height
31-3/8 in
Length (In.)
29-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3814-7
Zoro #
G901203651
UPC #
885612611642
Country of Origin
Unknown

Dimensions

Width
16-1/2 in
Height
31-3/8 in
Length (In.)
29-3/8 in

Details

Color
Black

Description

The Corbelle two-piece toilet delivers powerful, clean swirl-style flushing in a sleek skirted design. Kohler's most complete flush ever, Revolution 360 swirl flushing technology keeps your bowl cleaner longer than a conventional flush. Installation is easy with the ReadyLock system: the skirted trapway installs to the floor flange and attaches to the toilet, eliminating the need to drill holes while offering the same secure installation as non-skirted toilets. This WaterSense-labeled high-efficiency toilet brings you annual water savings.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.